Cartridge Valve, 10.6 gpm, Steel

  • Mfr # J04E2ZN
  • Zoro # G2594891
product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Number of Positions
Two Positions
Number of Ways
Two-Way
Valve Cavity Size
C10-2
Overall Height
1.647 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J04E2ZN
Zoro #
G2594891
UPC #
-
Country of Origin
United Kingdom

Dimensions

Valve Cavity Size
C10-2
Overall Height
1.647 in
Overall Length
2.897 in
Overall Width
1.023 in
Wire Rope Length
2.897 in
Length
2.897 in

Details

Item
Cartridge Valve
Body Material
Steel
Number of Positions
Two Positions
Number of Ways
Two-Way
Max. Pressure (PSI)
6000
Valve Type
Pressure-Compensated Flow Control Valve
Way
2
Max. Pressure - Hydraulic Valves
6,000 psi
Max. Flow GPM
10.6
Cartridge Valve Type
Pressure Compensated Flow Control Restrictive Style
Application
Used to Maintain a Controlled Flow Regardless of Changes in Load or Inlet Pressure
Valve Cavity
C10-2
Max. Flow - Hydraulic Valves
10.6 gpm
Cartridge Valve Item
Cartridge Valve
Body Finish
Zinc Plated
Mounting
Block-Mounted
Valve Action
Normally Closed
Flow Rate - Maximum
10.6 gpm
Operating Temperature - Minimum
-30 Degrees F
Cartridge Material
Steel
Operating Temperature - Maximum
250 Degrees F
Includes Seals
Seals Included
Valve Control
Flow Control
Pressure Setting - Maximum
6,000 psi
Includes Filter
Filter Not Included
Standards
ISO 4406 18/16/13
Inlet Pressure - Maximum
6,000 psi
Actuation Mechanism
Pressure
Adjustment Method
Screw
Seal Material
Nitrile
Fluid Viscosity - Maximum
2,000 SUS
For Media
Mineral Oil, Synthetic Oil

Description

Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Length 2.897 in, Overall Width 1.023 in, Overall Height 1.647 in, Flow Rate - Maximum 10.6 gpm, Voltage Not Applicable, Pressure Setting - Maximum 6,000 psi, Port Connection Dash Size Not Applicable, Valve Type Pressure-Compensated Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews