Shop PARKER

Cartridge Valve, 12 gpm, Steel

  • Mfr # CB101AS30
  • Zoro # G2929683

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Number of Positions
Two Positions
Number of Ways
Two-Way
Valve Cavity Size
C10-3
Overall Height
2.59 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CB101AS30
Zoro #
G2929683
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-3
Overall Height
2.59 in
Overall Length
4.48 in
Overall Width
1 in
Hex Size
1 in
Wire Rope Length
4.48 in
Length
4.48 in

Details

Item
Cartridge Valve
Body Material
Steel
Number of Positions
Two Positions
Number of Ways
Two-Way
Max. Pressure (PSI)
5000
Valve Type
Counterbalance Cartridge Valve
Way
3
Cartridge Valve Item
Cartridge Valve
Max. Flow GPM
12
Application
Used to Control Overrunning Loads in Systems with Varying Loads or Varying Speeds
Cartridge Valve Type
Counterbalance
Max. Pressure - Hydraulic Valves
5,000 psi
Valve Cavity
C10-3
Max. Flow - Hydraulic Valves
12 gpm
Actuation Mechanism
Pressure
Operating Temperature - Maximum
250 Degrees F
For Media
Mineral Oil, Synthetic Oil
Return Mechanism
Spring
Standards
ISO 4406 18/16/13, ISO 4406:1999 Code 18/16/13
Includes Seals
Seals Included
Seal Material
Nitrile
Flow Rate - Maximum
12 gpm
Body Finish
Zinc Plated
Pressure Setting - Maximum
5,000 psi
Fluid Viscosity - Maximum
2,000 SUS
Venting
Non-Vented
Series
CB101
Inlet Pressure - Maximum
5,000 psi
Mounting
Block-Mounted
Adjustment Method
Screw
Cartridge Material
Steel
Leakage
0.33 cc/min
Valve Control
Directional Control
Operating Temperature - Minimum
-30 Degrees F
Includes Filter
Filter Not Included
Valve Action
Normally Closed

Description

Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C10-3, Actuation Mechanism Pressure, Overall Length 4.48 in, Overall Width 1 in, Overall Height 2.59 in, Flow Rate - Maximum 12 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size Not Applicable, Valve Type Counterbalance Cartridge Valve, Port Connection Type Not Applicable, Hex Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.