Cartridge Valve, 12 gpm, Steel

  • Mfr # J04D3ZN
  • Zoro # G1368272
product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Number of Positions
Three Positions
Number of Ways
Three-Way
Valve Cavity Size
C10-3
Overall Height
1.91 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J04D3ZN
Zoro #
G1368272
UPC #
-
Country of Origin
United Kingdom

Dimensions

Valve Cavity Size
C10-3
Overall Height
1.91 in
Overall Length
3.77 in
Overall Width
1.023 in
Wire Rope Length
3.77 in
Length
3.77 in

Details

Item
Cartridge Valve
Body Material
Steel
Number of Positions
Three Positions
Number of Ways
Three-Way
Max. Pressure (PSI)
6000
Valve Type
Pressure-Compensated Flow Control Valve
Max. Flow GPM
12
Cartridge Valve Item
Cartridge Valve
Max. Pressure - Hydraulic Valves
6,000 psi
Cartridge Valve Type
Pressure Compensated Flow Control w/Bypass
Application
Used to Maintain a Controlled Flow Regardless of Changes in Load or Inlet Pressure
Valve Cavity
C10-3
Max. Flow - Hydraulic Valves
12 gpm
Way
3
Includes Seals
Seals Included
Standards
ISO 4406 18/16/13
Seal Material
Nitrile
Fluid Viscosity - Maximum
2,000 SUS
Operating Temperature - Maximum
250 Degrees F
For Media
Mineral Oil, Synthetic Oil
Cartridge Material
Steel
Inlet Pressure - Maximum
6,000 psi
Adjustment Method
Screw
Pressure Setting - Maximum
6,000 psi
Includes Filter
Filter Not Included
Flow Rate - Maximum
12 gpm
Body Finish
Zinc Plated
Operating Temperature - Minimum
-30 Degrees F
Valve Control
Flow Control
Valve Action
Normally Open
Mounting
Block-Mounted
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Steel, Number of Positions Three Positions, Valve Action Normally Open, Adjustment Method Screw, Number of Ways Three-Way, Valve Cavity Size C10-3, Actuation Mechanism Pressure, Overall Length 3.77 in, Overall Width 1.023 in, Overall Height 1.91 in, Flow Rate - Maximum 12 gpm, Voltage Not Applicable, Pressure Setting - Maximum 6,000 psi, Port Connection Dash Size Not Applicable, Valve Type Pressure-Compensated Flow Control Valve, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews