Cartridge Valve, 8 gpm, Steel

  • Mfr # DL081K
  • Zoro # G3113625
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Number of Positions
Two Positions
Number of Ways
Two-Way
Valve Cavity Size
C08-2
Overall Height
1.34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DL081K
Zoro #
G3113625
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C08-2
Overall Height
1.34 in
Overall Length
2.4 in
Overall Width
0.875 in
Hex Size
7/8 in
Wire Rope Length
2.4 in
Length
2.4 in

Details

Item
Cartridge Valve
Body Material
Steel
Number of Positions
Two Positions
Number of Ways
Two-Way
Max. Pressure (PSI)
3000
Valve Type
Manual Poppet Valve
Cartridge Valve Type
Normally Closed Manual Poppet
Valve Cavity
C08-2
Max. Flow GPM
8
Application
Used to Block Flow in One Direction
Max. Flow - Hydraulic Valves
8 gpm
Cartridge Valve Item
Cartridge Valve
Way
2
Max. Pressure - Hydraulic Valves
3,000 psi
Operating Temperature - Maximum
200 Degrees F
Mounting
Block-Mounted
Flow Rate - Maximum
8 gpm
Body Finish
Zinc Plated
For Media
Mineral Oil, Synthetic Oil
Adjustment Method
Knob
Includes Seals
Seals Included
Control Direction
One-Way
Standards
ISO 4406 18/16/13
Inlet Pressure - Maximum
3,000 psi
Includes Filter
Filter Not Included
Leakage
0.25 cc/min
Pressure Setting - Maximum
3,000 psi
Valve Action
Normally Closed
Operating Temperature - Minimum
-35 Degrees F
Fluid Viscosity - Maximum
2,000 SUS
Series
DL081
Cartridge Material
Steel
Valve Control
Directional Control
Actuation Mechanism
Manual

Description

Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Knob, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Manual, Overall Length 2.4 in, Overall Width 0.875 in, Overall Height 1.34 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size Not Applicable, Valve Type Manual Poppet Valve, Center Position Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews