Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 10 gpm, Zinc Coated

  • Mfr # CVH081P65

  • Zoro # G815920866


product price: $21.29
/ea

Key Features

Reverse Free Flow
Reverse Free Flow
Overall Length
0.875 in
Series
CVH081P
Number of Ways
Two-Way
Standards
ISO 4406 18/16/13, SAE Class 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVH081P65
Zoro #
G815920866
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.875 in
Overall Height
1.51 in
Overall Width
0.875 in
Outlet Connection Dash Size
8
Inlet Connection Dash Size
8
Wrench Flat Size
7/8 in
Port Connection Dash Size
8
Port Connection Size
0.875
Valve Cavity Size
C08-2

Details

Reverse Free Flow
Reverse Free Flow
Series
CVH081P
Number of Ways
Two-Way
Item
Check Valve
Standards
ISO 4406 18/16/13, SAE Class 4
Body Finish
Zinc Coated
Includes Seals
Seals Included
Pressure - Maximum
5,000 psi
Valve Type
Check
Operating Temperature - Minimum
-35 Degrees F
Operating Temperature - Maximum
200 Degrees F
For Media
Oil
Fluid Viscosity - Maximum
2,000 SUS
Cracking Pressure
65 psi
Flow Rate - Maximum
10 gpm
Actuation Mechanism
Pressure
Body Material
Steel
Action Type
Direct Acting
Seal Material
Polyurethane
Cartridge Material
Steel
Pressure Setting - Maximum
5,000 psi

Description

Check Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Pressure, Overall Length 0.875 in, Overall Width 0.875 in, Overall Height 1.51 in, Flow Rate - Maximum 10 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.