Zoro Homepage

Check Valve, 1.66" L x 0.75" W x 0.75" H

  • Mfr # DT-370-MSMO-5

  • Zoro # G9896680


product price: $56.99
/ea

Key Features

Width (In.)
0.75 in
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Height (In.)
0.75 in
Max. Flow - Hydraulic Valves
8 gpm
Length (In.)
1.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-370-MSMO-5
Zoro #
G9896680
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
0.75 in
Height (In.)
0.75 in
Length (In.)
1.66 in
Outlet Port Size - Hydraulic Valves
9/16"-18 Male O-Ring Boss
Size
3/8"
Inlet Port Size - Hydraulic Valves
11-16"-16 Male Seal-Lok(R)
Overall Height
0.75 in
Overall Width
0.75 in
Overall Length
1.35 in
Wrench Flat Size
3/4 in
Port-to-Port Length
1.35 in
Outlet Connection Size
11/16 in
Outlet Connection Dash Size
16
Inlet Connection Dash Size
16
Inlet Connection Size
11/16 in

Details

Valve Type - Hydraulic Valves
Hydraulic Check Valve
Item
Hydraulic Check Valve
Max. Flow - Hydraulic Valves
8 gpm
Body Material - Hydraulic Valves
Steel
Type
Steel (Hard Seat)
Reverse Free Flow
Reverse Free Flow
Max. Pressure - Hydraulic Valves
5,000 psi
Series
DT
Port Connections
Inlet, Outlet
Seal Material
Elastomeric; Metal
Operating Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
8 gpm
Includes Seals
Seals Included
Control Direction
One-Way
Actuation Mechanism
Manual
Valve Type
Check
Mounting
Screw-In
Outlet Connection Type
SAE O-Ring Boss
Outlet Connection Gender
Male
Inlet Connection Type
SAE O-Ring Face Seal
Operating Temperature - Maximum
250 Degrees F
Inlet Connection Gender
Male
Body Material
Steel
Body Finish
Chrome Coated
Cracking Pressure
5 psi
Pressure - Maximum
5,000 psi
Valve Control
Directional Control

Description

Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.35 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 8 gpm, Inlet Connection Type SAE O-Ring Face Seal, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.