Zoro Homepage

Check Valve, 20 gpm

  • Mfr # CM2PPN

  • Zoro # G1182097


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Max. Flow - Hydraulic Valves
20 gpm
GPM @ 3000 PSI
20
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Seal Type
Nitrile O-Ring
Size
NFPA D03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM2PPN
Zoro #
G1182097
UPC #
-
Country of Origin
China

Dimensions

Size
NFPA D03
Height (In.)
1.57 in
Width (In.)
1.77 in
Length (In.)
2.76 in
NFPA Size
D03
Overall Width
1.77 in
Overall Height
1.57 in
Overall Length
2.76 in

Details

Max. Flow - Hydraulic Valves
20 gpm
GPM @ 3000 PSI
20
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Seal Type
Nitrile O-Ring
Operation Type - Hydraulic Valves
Pressure Port
Standards
ISO 4401, NFPA D03
Series
CM
Type
Pressure Port
Max. Pressure - Hydraulic Valves
5,000 psi
For Use With
D03 Valves
Item
Check Valve
Max. Pressure (PSI)
5000
Includes Seals
Seals Included
Seal Material
Nitrile
Operating Temperature - Minimum
-4 Degrees F
Pressure - Maximum
5,000 psi
Body Material
Steel
Flow Rate - Maximum
20 gpm
Operating Temperature - Maximum
140 Degrees F
Mounting
Subplate-Mounted
Valve Control
Throttle Check

Description

Check Valve, Flow Rate - Maximum 20 gpm, NFPA Size D03, Number of Positions -, Pressure - Maximum 5,000 psi, Valve Control Throttle Check, Series CM, Overall Height 1.57 in, Standards ISO 4401, NFPA D03, Overall Length 2.76 in, Overall Width 1.77 in, Seal Material Nitrile, Operating Temperature - Maximum 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.