Zoro Homepage

Check Valve, 2.01" L x 1.06" W x 1.06" H

  • Mfr # DT-620-MFMF-5

  • Zoro # G9896787


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Outlet Port Size - Hydraulic Valves
7/8"-14 Male JIC
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Type
Steel (Hard Seat)
Inlet Port Size - Hydraulic Valves
7/8"-14 Male JIC
Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-620-MFMF-5
Zoro #
G9896787
UPC #
-
Country of Origin
United States

Dimensions

Outlet Port Size - Hydraulic Valves
7/8"-14 Male JIC
Inlet Port Size - Hydraulic Valves
7/8"-14 Male JIC
Size
5/8"
Length (In.)
2.01 in
Height (In.)
1.06 in
Width (In.)
1.06 in
Overall Width
1.06 in
Overall Height
1.06 in
Overall Length
2.02 in
Wrench Flat Size
1 in
Inlet Connection Dash Size
14
Port-to-Port Length
2.02 in
Outlet Connection Size
7/8 in
Inlet Connection Size
7/8 in
Outlet Connection Dash Size
14

Details

Valve Type - Hydraulic Valves
Hydraulic Check Valve
Type
Steel (Hard Seat)
Item
Hydraulic Check Valve
Max. Pressure - Hydraulic Valves
3,500 psi
Reverse Free Flow
Reverse Free Flow
Body Material - Hydraulic Valves
Steel
Max. Flow - Hydraulic Valves
15 gpm
Series
DT
Body Finish
Chrome Coated
Valve Type
Check
Operating Temperature - Minimum
-40 Degrees F
Outlet Connection Type
JIC 37 Degrees Flare
Inlet Connection Type
JIC 37 Degrees Flare
Body Material
Steel
Control Direction
One-Way
Operating Temperature - Maximum
250 Degrees F
Actuation Mechanism
Manual
Mounting
Screw-In
Port Connections
Inlet, Outlet
Outlet Connection Gender
Male
Seal Material
Metal
Valve Control
Directional Control
Includes Seals
Seals Included
Flow Rate - Maximum
15 gpm
Cracking Pressure
5 psi
Inlet Connection Gender
Male
Pressure - Maximum
3,500 psi

Description

Hydraulic Check Valve, Pressure - Maximum 3,500 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.02 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 15 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.