Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 2.44" L x 0.81" W x 0.81" H

  • Mfr # DC-250-5

  • Zoro # G9896945


product price: $50.69
/ea

Key Features

Reverse Free Flow
Reverse Free Flow
Inlet Port Size - Hydraulic Valves
1/4"-18 Female NPSF
Max. Flow - Hydraulic Valves
8 gpm
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Type
Steel (Hard Seat)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-250-5
Zoro #
G9896945
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Size - Hydraulic Valves
1/4"-18 Female NPSF
Width (In.)
0.81 in
Outlet Port Size - Hydraulic Valves
1/4"-18 Female NPSF
Size
1/4"
Height (In.)
0.81 in
Length (In.)
2.44 in
Overall Height
0.81 in
Overall Width
0.81 in
Overall Length
2.44 in
Outlet Connection Size
1/4 in
Inlet Connection Dash Size
18
Outlet Connection Dash Size
18
Wrench Flat Size
3/4 in
Port-to-Port Length
2.44 in
Inlet Connection Size
1/4 in

Details

Reverse Free Flow
Reverse Free Flow
Max. Flow - Hydraulic Valves
8 gpm
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Type
Steel (Hard Seat)
Item
Hydraulic Check Valve
Body Material - Hydraulic Valves
Steel
Max. Pressure - Hydraulic Valves
3,000 psi
Series
DC
Includes Seals
Seals Included
Seal Material
Metal
Valve Control
Directional Control
Mounting
Screw-In
Valve Type
Check
Actuation Mechanism
Manual
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Control Direction
One-Way
Cracking Pressure
5 psi
Operating Temperature - Minimum
-40 Degrees F
Pressure - Maximum
3,000 psi
Flow Rate - Maximum
8 gpm
Outlet Connection Type
NPT
Operating Temperature - Maximum
250 Degrees F
Port Connections
Inlet, Outlet
Inlet Connection Type
NPT
Body Material
Steel

Description

Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.44 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 8 gpm, Inlet Connection Type NPT, Inlet Connection Gender Female, Outlet Connection Gender Female, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.