Zoro Homepage

Check Valve, 2.48" L x 1.25" W x 1.25" H

  • Mfr # DT-750-MSMO-5

  • Zoro # G9896525


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Reverse Free Flow
Reverse Free Flow
Max. Flow - Hydraulic Valves
30 gpm
Inlet Port Size - Hydraulic Valves
1-3/16"-12 Male Seal-Lok(R)
Body Material - Hydraulic Valves
Steel
Type
Steel (Hard Seat)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-750-MSMO-5
Zoro #
G9896525
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Size - Hydraulic Valves
1-3/16"-12 Male Seal-Lok(R)
Size
3/4"
Width (In.)
1.25 in
Height (In.)
1.25 in
Outlet Port Size - Hydraulic Valves
1-1/16"-12 Male O-Ring Boss
Length (In.)
2.48 in
Overall Width
1.25 in
Inlet Connection Dash Size
12
Inlet Connection Size
1 3/16 in
Port-to-Port Length
1.91 in
Outlet Connection Size
1 1/16 in
Overall Length
1.91 in
Wrench Flat Size
1 1/4 in
Overall Height
1.25 in
Outlet Connection Dash Size
16

Details

Reverse Free Flow
Reverse Free Flow
Max. Flow - Hydraulic Valves
30 gpm
Item
Hydraulic Check Valve
Body Material - Hydraulic Valves
Steel
Type
Steel (Hard Seat)
Max. Pressure - Hydraulic Valves
3,500 psi
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Inlet Connection Gender
Male
Port Connections
Inlet, Outlet
Cracking Pressure
5 psi
Operating Temperature - Maximum
250 Degrees F
Control Direction
One-Way
Valve Type
Check
Seal Material
Elastomeric; Metal
Outlet Connection Gender
Male
Flow Rate - Maximum
30 gpm
Valve Control
Directional Control
Body Material
Steel
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Manual
Inlet Connection Type
SAE O-Ring Face Seal
Pressure - Maximum
5,000 psi
Body Finish
Chrome Coated
Includes Seals
Seals Included
Series
DT
Outlet Connection Type
SAE O-Ring Boss
Mounting
Screw-In

Description

Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.91 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 30 gpm, Inlet Connection Type SAE O-Ring Face Seal, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.