Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 2.61" L x 1.06" W x 1.06" H

  • Mfr # DT-620-MSMS-5

  • Zoro # G9896811


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.06 in
Reverse Free Flow
Reverse Free Flow
Type
Steel (Hard Seat)
Inlet Port Size - Hydraulic Valves
1"-14 Male Seal-Lok(R)
Max. Flow - Hydraulic Valves
15 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-620-MSMS-5
Zoro #
G9896811
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1.06 in
Inlet Port Size - Hydraulic Valves
1"-14 Male Seal-Lok(R)
Length (In.)
2.61 in
Size
5/8"
Width (In.)
1.06 in
Outlet Port Size - Hydraulic Valves
1"-14 Male Seal-Lok(R)
Overall Height
1.06 in
Inlet Connection Dash Size
14
Port-to-Port Length
1.74 in
Overall Width
1.06 in
Outlet Connection Size
1 in
Wrench Flat Size
1 in
Overall Length
1.74 in
Outlet Connection Dash Size
14
Inlet Connection Size
1 in

Details

Reverse Free Flow
Reverse Free Flow
Type
Steel (Hard Seat)
Max. Flow - Hydraulic Valves
15 gpm
Body Material - Hydraulic Valves
Steel
Max. Pressure - Hydraulic Valves
3,500 psi
Item
Hydraulic Check Valve
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Operating Temperature - Minimum
-40 Degrees F
Mounting
Screw-In
Valve Control
Directional Control
Includes Seals
Seals Included
Actuation Mechanism
Manual
Series
DT
Valve Type
Check
Control Direction
One-Way
Body Material
Steel
Cracking Pressure
5 psi
Operating Temperature - Maximum
250 Degrees F
Outlet Connection Gender
Male
Seal Material
Elastomeric; Metal
Inlet Connection Type
SAE O-Ring Face Seal
Flow Rate - Maximum
15 gpm
Port Connections
Inlet, Outlet
Outlet Connection Type
SAE O-Ring Face Seal
Pressure - Maximum
5,000 psi
Body Finish
Chrome Coated
Inlet Connection Gender
Male

Description

Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.74 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 15 gpm, Inlet Connection Type SAE O-Ring Face Seal, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Face Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.