Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 2.85" L x 1.50" W x 1.50" H

  • Mfr # DT-1000-MSMO-5

  • Zoro # G9896330


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Reverse Free Flow
Reverse Free Flow
Max. Pressure - Hydraulic Valves
3,000 psi
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Type
Steel (Hard Seat)
Height (In.)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-1000-MSMO-5
Zoro #
G9896330
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1.5 in
Inlet Port Size - Hydraulic Valves
1-7/16"-12 Male Seal-Lok(R)
Outlet Port Size - Hydraulic Valves
1-5/16"-12 Male O-Ring Boss
Length (In.)
2.85 in
Size
1"
Width (In.)
1.5 in
Overall Height
1.5 in
Overall Width
1.5 in
Overall Length
2.05 in
Outlet Connection Dash Size
12
Inlet Connection Size
1 7/16 in
Inlet Connection Dash Size
12
Outlet Connection Size
1 5/16 in
Port-to-Port Length
2.05 in
Wrench Flat Size
1 1/2 in

Details

Reverse Free Flow
Reverse Free Flow
Max. Pressure - Hydraulic Valves
3,000 psi
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Type
Steel (Hard Seat)
Item
Hydraulic Check Valve
Max. Flow - Hydraulic Valves
75 gpm
Body Material - Hydraulic Valves
Steel
Series
DT
Mounting
Screw-In
Operating Temperature - Minimum
-40 Degrees F
Valve Control
Directional Control
Inlet Connection Type
SAE O-Ring Face Seal
Cracking Pressure
5 psi
Outlet Connection Type
SAE O-Ring Boss
Includes Seals
Seals Included
Body Material
Steel
Pressure - Maximum
5,000 psi
Valve Type
Check
Actuation Mechanism
Manual
Port Connections
Inlet, Outlet
Control Direction
One-Way
Inlet Connection Gender
Male
Operating Temperature - Maximum
250 Degrees F
Body Finish
Chrome Coated
Outlet Connection Gender
Male
Flow Rate - Maximum
75 gpm
Seal Material
Elastomeric; Metal

Description

Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.05 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 75 gpm, Inlet Connection Type SAE O-Ring Face Seal, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.