Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 60 gpm, Zinc Coated

  • Mfr # CVH161P

  • Zoro # G315920939


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Overall Height
2.26 in
Standards
ISO 4406 18/16/13, SAE Class 4
Overall Width
1.5 in
Reverse Free Flow
Reverse Free Flow
Series
CVH161P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVH161P
Zoro #
G315920939
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2.26 in
Overall Width
1.5 in
Overall Length
1.5 in
Outlet Connection Dash Size
16
Inlet Connection Dash Size
16
Wrench Flat Size
1 1/2 in
Valve Cavity Size
C16-2
Port Connection Size
1.5
Port Connection Dash Size
16

Details

Standards
ISO 4406 18/16/13, SAE Class 4
Reverse Free Flow
Reverse Free Flow
Series
CVH161P
Number of Ways
Two-Way
Item
Check Valve
Flow Rate - Maximum
60 gpm
For Media
Oil
Includes Seals
Seals Included
Pressure - Maximum
5,000 psi
Cracking Pressure
5 psi
Seal Material
Polyurethane
Valve Type
Check
Operating Temperature - Maximum
250 Degrees F
Fluid Viscosity - Maximum
2,000 SUS
Actuation Mechanism
Pressure
Body Finish
Zinc Coated
Body Material
Steel
Operating Temperature - Minimum
-30 Degrees F
Action Type
Direct Acting
Cartridge Material
Steel
Pressure Setting - Maximum
5,000 psi

Description

Check Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C16-2, Actuation Mechanism Pressure, Overall Length 1.5 in, Overall Width 1.5 in, Overall Height 2.26 in, Flow Rate - Maximum 60 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 16, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable, Action Type Direct Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.