Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 6.37" L x 2.38" W x 2.38" H

  • Mfr # DC-1500-5

  • Zoro # G9896717


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2.38 in
Max. Flow - Hydraulic Valves
240 gpm
Type
Steel (Hard Seat)
Outlet Port Size - Hydraulic Valves
1-1/2"-11-1/2 Female NPTF
Valve Type - Hydraulic Valves
Hydraulic Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-1500-5
Zoro #
G9896717
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2.38 in
Outlet Port Size - Hydraulic Valves
1-1/2"-11-1/2 Female NPTF
Width (In.)
2.38 in
Inlet Port Size - Hydraulic Valves
1-1/2"-11-1/2 Female NPTF
Size
1-1/2"
Length (In.)
6.37 in
Overall Length
6.37 in
Port-to-Port Length
6.37 in
Overall Height
2.38 in
Wrench Flat Size
2 3/8 in
Inlet Connection Dash Size
11.5
Overall Width
2.38 in
Outlet Connection Size
1 1/2 in
Outlet Connection Dash Size
11.5
Inlet Connection Size
1 1/2 in

Details

Max. Flow - Hydraulic Valves
240 gpm
Type
Steel (Hard Seat)
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Reverse Free Flow
Reverse Free Flow
Item
Hydraulic Check Valve
Max. Pressure - Hydraulic Valves
3,000 psi
Body Material - Hydraulic Valves
Steel
Outlet Connection Type
NPT
Includes Seals
Seals Included
Series
DC
Seal Material
Metal
Cracking Pressure
5 psi
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Control Direction
One-Way
Flow Rate - Maximum
240 gpm
Operating Temperature - Minimum
-40 Degrees F
Body Material
Steel
Inlet Connection Type
NPT
Port Connections
Inlet, Outlet
Pressure - Maximum
3,000 psi
Actuation Mechanism
Manual
Mounting
Screw-In
Valve Control
Directional Control
Operating Temperature - Maximum
250 Degrees F
Valve Type
Check

Description

Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 6.37 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 240 gpm, Inlet Connection Type NPT, Inlet Connection Gender Female, Outlet Connection Gender Female, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.