Zoro Homepage

Check Valve Assembly, Swing

  • Mfr # 2600

  • Zoro # G116246054


product price: $58.85
/ea

Key Features

Material
Aluminum
Type
In Line
Max. Pressure (PSI)
250 psi
Length (In.)
2 1/16 in
Max. Temp. (F)
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600
Zoro #
G116246054
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2 1/16 in

Details

Material
Aluminum
Type
In Line
Max. Pressure (PSI)
250 psi
Item
Check Valve Assembly
Max. Temp. (F)
200 Degrees F
Outlet (In.)
1/4 in - 18 (F)NPT
Inlet (In.)
1/4 in - 18 (F)NPT
Cracking Pressure (PSI)
0.5 psi
Application
Diesel and Gasoline Engine Fuel Lines, Externally Mounted Oil Filters and Coolers, Transmission Fluid Lubrication Lines
Mounting
Threaded
Seal
Nitrile

Description

Check Valve Assembly,Swing

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.