Shop PARKER
See all product information
Create Account
Clamping cylinder, base mount
- Mfr # 034520119
- Zoro # G316572335
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Single Acting
Overall Width
30.2 mm
Inner Mount Hole Center-to-Center Length
77.7 mm
Bore Diameter
2 1/4 in
Overall Height
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 034520119
- Zoro #
- G316572335
- UPC #
- -
- Country of Origin
- United States
- Item
- Clamping Cylinder
- Cylinder Action
- Single Acting
- Air Inlet Type
- NPT
Dimensions
- Overall Length
- 108 mm
- Overall Width
- 30.2 mm
- Inner Mount Hole Center-to-Center Length
- 77.7 mm
- Bore Diameter
- 2 1/4 in
- Overall Height
- 46 in
- Air Inlet Size
- 46030
- Stroke Length
- 1 in
Description
Clamping cylinder, base mount
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.