Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Bracket, Aluminum, 45 mm L

  • Mfr # P1C-4KMTB

  • Zoro # G611930885


product price: $38.55
/ea

Key Features

Mount Type
Clevis
Includes
Mounting Hardware
Overall Length
45 mm
For Bore Diameter
32 mm
Compatible with Brand
Parker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1C-4KMTB
Zoro #
G611930885
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Length
45 mm
For Bore Diameter
32 mm
Overall Height
37 in
Overall Width
45 mm
Mount Hole Center-to-Center Width
32.5 mm

Details

Mount Type
Clevis
Item
Clevis Bracket
Includes
Mounting Hardware
Compatible with Brand
Parker
Weight
0.18 lb
Standards
ISO 15552
Body Material
Aluminum
Product Type
Clevis Bracket
Compatible with Series
P1D, P1F, P1P
System of Measurement
Metric

Description

Clevis Bracket, Mount Type Clevis, For Bore Diameter 32 mm, Body Material Aluminum, Overall Length 45 mm, Mount Hole Center-to-Center Width 32.5 mm, Overall Width 45 mm, Overall Height 37 in, Compatible with Brand Parker, Compatible with Series P1D, P1F, P1P, Includes Mounting Hardware, Product Type Clevis Bracket, Standards ISO 15552, Weight 0.18 lb, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.