Zoro Homepage

Clevis Bracket, Steel

  • Mfr # P1A-4DMT

  • Zoro # G411930412


product price: $11.39
/ea

Key Features

Mount Type
Clevis
Series
P1A
Overall Length
25 mm
Compatible with Series
P1A, P1S
For Bore Diameter
12 mm, 16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-4DMT
Zoro #
G411930412
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
25 mm
For Bore Diameter
12 mm, 16 mm
Overall Height
27 mm
Overall Width
18 mm

Details

Mount Type
Clevis
Item
Clevis Bracket
Series
P1A
Compatible with Series
P1A, P1S
Product Type
Clevis Bracket
Body Material
Steel
Compatible with Brand
Parker
System of Measurement
Metric
Mount Location
Rear
Weight
0.08 lb

Description

Clevis Bracket, Mount Type Clevis, Mount Location Rear, For Bore Diameter 12 mm, 16 mm, Body Material Steel, Overall Length 25 mm, Overall Width 18 mm, Overall Height 27 mm, Compatible with Brand Parker, Compatible with Series P1A, P1S, Product Type Clevis Bracket, Weight 0.08 lb, Series P1A, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.