Zoro Homepage

Clevis pin, 3/8" diameter

  • Mfr # L073830024

  • Zoro # G314847190


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Mount Type
Clevis
Compatible with Brand
Parker
System of Measurement
Inch
Compatible with Series
LP/LPM
Product Type
Clevis Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L073830024
Zoro #
G314847190
UPC #
-
Country of Origin
-

Dimensions

Overall Diameter
3/8 in

Details

Mount Type
Clevis
Item
Cylinder Mounting Hardware
Compatible with Brand
Parker
System of Measurement
Inch
Compatible with Series
LP/LPM
Product Type
Clevis Pin

Description

Cylinder Mounting Hardware, Mount Type Clevis, Compatible with Brand Parker, Compatible with Series LP/LPM, Product Type Clevis Pin, System of Measurement Inch

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.