Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Rod Kit, 0.5In.

  • Mfr # L071300200

  • Zoro # G6088223


product price: $7.89
/ea

Key Features

Bore Dia. (In.)
3/4 in, 7/8 in
Mount Type
Clevis
Material
Steel
Fits
3/4 in Bore, 7/8 in Bore
Includes
(2) Retaining Rings, Jam Nut, Pivot Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L071300200
Zoro #
G6088223
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
3/4 in, 7/8 in
Thread Size (In.)
1/4-28
Overall Length (In.)
1.19 in
Pin Dia.
1/4 in
Dimension E (In.)
0.68 in
Dimension C (In.)
0.94 in
Dimension G (In.)
1/4-28
Dimension B (In.)
0.5 in
Dimension J (In.)
0.25 in
Dimension A (In.)
1/4-28
Dimension L (In.)
0.69 in
Dimension F (In.)
0.16 in
Dimension H (In.)
0.25 in
Overall Length
1 3/16 in
For Bore Diameter
3/4 in, 7/8 in
Thread Size
1/4 in
Overall Height
1/2 in
Mount Hole Center-to-Center Width
0.025 in
Overall Width
11/16 in

Details

Mount Type
Clevis
Material
Steel
Fits
3/4 in Bore, 7/8 in Bore
Item
Piston Rod Clevis
Includes
(2) Retaining Rings, Jam Nut, Pivot Pin
Body Material
Steel
Product Type
Piston Rod Clevis
System of Measurement
Inch

Description

Piston Rod Clevis, Mount Type Clevis, For Bore Diameter 3/4 in, 7/8 in, Body Material Steel, Overall Length 1 3/16 in, Mount Hole Center-to-Center Width 0.025 in, Overall Width 11/16 in, Overall Height 1/2 in, Includes (2) Retaining Rings, Jam Nut, Pivot Pin, Thread Size 1/4 in, Product Type Piston Rod Clevis, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.