Zoro Homepage

Clevis Rod Kit, 0.5In.

  • Mfr # L071300300

  • Zoro # G6102092


product price: $6.79
/ea

Key Features

Bore Dia. (In.)
1 1/16 in
Mount Type
Clevis
Material
Steel
Fits
1-1/16 in Bore
Includes
(2) Retaining Rings, Jam Nut, Pivot Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L071300300
Zoro #
G6102092
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1 1/16 in
Dimension E (In.)
0.68 in
Dimension C (In.)
0.94 in
Dimension H (In.)
0.25 in
Dimension F (In.)
0.19 in
Dimension L (In.)
0.69 in
Dimension B (In.)
0.5 in
Dimension J (In.)
0.25 in
Overall Length (In.)
1.19 in
Thread Size (In.)
5/16-24
Dimension A (In.)
5/16-24
Dimension G (In.)
5/16-24
Pin Dia.
1/4 in
Overall Length
1 3/16 in
Overall Width
11/16 in
Overall Height
1/2 in
For Bore Diameter
1 1/16 in
Mount Hole Center-to-Center Width
0.25 in
Thread Size
5/16 in

Description

Rod Clevis Kit, Mount Type Clevis, For Bore Diameter 1 1/16 in, Body Material Steel, Overall Length 1 3/16 in, Mount Hole Center-to-Center Width 0.25 in, Overall Width 11/16 in, Overall Height 1/2 in, Includes (2) Retaining Rings, Jam Nut, Pivot Pin, Thread Size 5/16 in, Product Type Piston Rod Clevis, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.