Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
025AA
Zoro #
G1549161
UPC #
-
Country of Origin
United Kingdom
Details
Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
4HDP9
Filter Rating - Air Treatment
0.01 micron
Type
Pneumatic
Item
Coalescing Filter Element
Fits
4HDP9
Microns
0.01
Filter Rating
0.01 micron
Filter Efficiency
99.9999 %
Series
OIL-X EVOLUTION Genuine
Standards
All Editions of ISO 8573-1, ISO 12500-1
Filter Type
Coalescing, Particulate
Type of Filter
Coalescing, Particulate
For Substance Type
Air; Nitrogen
Compatible Manufacturer Part Number
AA025ENFI
For Fluid Type
Compressed Air, Nitrogen Gas
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 0.01 micron, Compatible Grainger Part Number 4HDP9, Compatible Manufacturer Part Number AA025ENFI, Filter Efficiency 99.9999 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.