Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
030AA
Zoro #
G2839785
UPC #
-
Country of Origin
United Kingdom
Details
Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
4HDR3
Filter Rating - Air Treatment
0.01 micron
Microns
0.01
Fits
4HDR3
Item
Coalescing Filter Element
Type
Pneumatic
Filter Efficiency
99.9999 %
Filter Type
Coalescing, Particulate
Compatible Manufacturer Part Number
AA030GNFI
Standards
All Editions of ISO 8573-1, ISO 12500-1
For Substance Type
Air; Nitrogen
Series
OIL-X EVOLUTION Genuine
Filter Rating
0.01 micron
Type of Filter
Coalescing, Particulate
For Fluid Type
Compressed Air, Nitrogen Gas
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 0.01 micron, Compatible Grainger Part Number 4HDR3, Compatible Manufacturer Part Number AA030GNFI, Filter Efficiency 99.9999 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.