Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
025AO
Zoro #
G1036637
UPC #
-
Country of Origin
United Kingdom
Details
Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
4HDP8
Filter Rating - Air Treatment
1 micron
Type
Pneumatic
Fits
4HDP8
Microns
1
Item
Coalescing Filter Element
For Substance Type
Air; Nitrogen
Compatible Manufacturer Part Number
AO025ENFI
Filter Rating
1 micron
Type of Filter
Coalescing, Particulate
Series
OIL-X EVOLUTION Genuine
Filter Efficiency
99.925 %
For Fluid Type
Compressed Air, Nitrogen Gas
Standards
All Editions of ISO 8573-1, ISO 12500-1
Filter Type
Coalescing, Particulate
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 1 micron, Compatible Grainger Part Number 4HDP8, Compatible Manufacturer Part Number AO025ENFI, Filter Efficiency 99.925 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.