Zoro Homepage

Coil

  • Mfr # 77300_(G23MM)

  • Zoro # G802274798


product price: $134.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gp Valves
Height
1-3/4 in
Length
4-1/4 in
Width
2-1/2 in
Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77300_(G23MM)
Zoro #
G802274798
UPC #
-
Country of Origin
United States

Dimensions

Height
1-3/4 in
Length
4-1/4 in
Width
2-1/2 in

Details

Item
Solenoid Coil
For Use With
Gp Valves
Voltage
24V

Description

Parker 24V Solenoid ;For Gp Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.