Zoro Homepage

Colorflow 3/8" FNPT Brass Check Valve

  • Mfr # C600B

  • Zoro # G2119171


product price: $51.69
/ea

Key Features

Body Material - Hydraulic Valves
Brass
Max. Flow - Hydraulic Valves
8 gpm
Height (In.)
1.0 in
Max. Pressure (PSI)
2000
Flow Range (GPM)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600B
Zoro #
G2119171
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1.0 in
Outlet Port Size - Hydraulic Valves
3/8 in NPT
Inlet Port Size - Hydraulic Valves
3/8 in NPT
Length (In.)
2.75 in
Size
3/8"
Overall Height
1 in
Overall Width
1 in
Overall Length
2.75 in
Inlet Connection Dash Size
18
Port-to-Port Length
2.75 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in
Outlet Connection Dash Size
18

Details

Body Material - Hydraulic Valves
Brass
Max. Flow - Hydraulic Valves
8 gpm
Max. Pressure (PSI)
2000
Flow Range (GPM)
8
Reverse Free Flow
Reverse Free Flow
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Type
Brass
Port (In.)
3/8-18
Max. Pressure - Hydraulic Valves
2,000 psi
Item
Hydraulic Check Valve
Series
C
Valve Control
Directional Control
Mounting
Inline
Cracking Pressure
5 psi
Actuation Mechanism
Manual
Coefficient of Volume (Cv)
2.27
Seal Material
Nitrile
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Pressure - Maximum
2,000 psi
Flow Rate - Maximum
8 gpm
Outlet Connection Type
NPT
Inlet Connection Type
NPT
For Media
Air, Water
Body Finish
Black Oxide
Includes Seals
Seals Included
Body Material
Brass
Control Direction
One-Way with Reverse Flow
Valve Type
Check

Description

Hydraulic Check Valve, Pressure - Maximum 2,000 psi, Body Material Brass, Valve Type Check, Port-to-Port Length 2.75 in, Control Direction One-Way with Reverse Flow, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 8 gpm, Inlet Connection Type NPT, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Included, Actuation Mechanism Manual, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.