Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorflow 3/8" FNPT Steel Check Valve

  • Mfr # C600S

  • Zoro # G1883971


product price: $56.39
/ea

Key Features

Valve Type - Hydraulic Valves
Hydraulic Check Valve
Inlet Port Size - Hydraulic Valves
3/8 in NPT
Port (In.)
3/8-18
Height (In.)
1.0 in
Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600S
Zoro #
G1883971
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Size - Hydraulic Valves
3/8 in NPT
Height (In.)
1.0 in
Length (In.)
2.75 in
Size
3/8"
Outlet Port Size - Hydraulic Valves
3/8 in NPT
Overall Height
1 in
Overall Length
2.75 in
Overall Width
1 in
Inlet Connection Dash Size
18
Port-to-Port Length
2.75 in
Outlet Connection Dash Size
18
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in

Details

Valve Type - Hydraulic Valves
Hydraulic Check Valve
Port (In.)
3/8-18
Type
Steel
Max. Flow - Hydraulic Valves
8 gpm
Max. Pressure (PSI)
5000
Reverse Free Flow
Reverse Free Flow
Max. Pressure - Hydraulic Valves
5,000 psi
Item
Hydraulic Check Valve
Flow Range (GPM)
8
Body Material - Hydraulic Valves
Steel
Series
C
Operating Temperature - Maximum
250 Degrees F
Actuation Mechanism
Manual
Operating Temperature - Minimum
-40 Degrees F
Valve Type
Check
Flow Rate - Maximum
8 gpm
Pressure - Maximum
5,000 psi
Inlet Connection Type
NPT
Body Material
Steel
Control Direction
One-Way with Reverse Flow
Mounting
Inline
Valve Control
Directional Control
Cracking Pressure
5 psi
Outlet Connection Type
NPT
Seal Material
Nitrile
For Media
Oil
Coefficient of Volume (Cv)
2.27
Includes Seals
Seals Included
Body Finish
Black Oxide

Description

Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.75 in, Control Direction One-Way with Reverse Flow, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 8 gpm, Inlet Connection Type NPT, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Included, Actuation Mechanism Manual, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.