Shop PARKER
See all product information
Create Account
Compact air cylinder, ISO 21287, 25mm bo
- Mfr # P1PS025DC7G0100
- Zoro # G824937534
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Body Material Finish
Anodized
Body Material
Aluminum
Maximum Operating Pressure
10 bar
Rod Gender
Female
Minimum Operating Pressure
0.5 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1PS025DC7G0100
- Zoro #
- G824937534
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stroke Length
- 100 mm
- Bore Diameter
- 25 mm
- Rod Diameter
- 10 mm
- Rod Thread Size
- M6 x 1
Details
- Item
- Compact air cylinder, ISO 21287, 25mm bore100mm stroke
- Body Material Finish
- Anodized
- Body Material
- Aluminum
- Maximum Operating Pressure
- 10 bar
- Rod Gender
- Female
- Minimum Operating Pressure
- 0.5 bar
- Piston Rod Material
- Steel
- Piston Rod Material Finish
- Chrome Plated
- Series
- P1P
- System of Measurement
- Metric
- Air Inlet Type
- M Thread
- For Fluid Type
- Dry, Filtered Compressed Air
- Cylinder Repair
- Repairable
- Maximum Operating Temperature
- 176 Degrees F
- Standards
- ISO 21287
- Minimum Operating Temperature
- -4 Degrees F
- Piston Material
- Aluminum
- Cushion Type
- Rubber Cushion
- Cylinder Type
- Compact
Description
Compact air cylinder, ISO 21287, 25mm bore100mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Air Inlet Type M Thread, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.