Shop PARKER
See all product information
Create Account
Compact air cylinder, ISO 21287, 32mm bo
- Mfr # P1PS032DC7G0025
- Zoro # G424937354
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
176 Degrees F
Body Material
Aluminum
For Fluid Type
Dry, Filtered Compressed Air
Rod Gender
Female
Series
P1P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1PS032DC7G0025
- Zoro #
- G424937354
- UPC #
- -
- Country of Origin
- United States
- Item
- Compact air cylinder, ISO 21287, 32mm bore,25mm stroke
- Maximum Operating Temperature
- 176 Degrees F
- Body Material
- Aluminum
- For Fluid Type
- Dry, Filtered Compressed Air
- Rod Gender
- Female
- Series
- P1P
- Air Inlet Type
- BSPT
- Maximum Operating Pressure
- 10 bar
- Minimum Operating Pressure
- 0.5 bar
- Body Material Finish
- Anodized
- Piston Rod Material
- Steel
- Cylinder Repair
- Repairable
- System of Measurement
- Metric
- Cushion Type
- Rubber Cushion
- Standards
- ISO 21287
- Cylinder Type
- Compact
- Minimum Operating Temperature
- -4 Degrees F
- Piston Material
- Aluminum
- Piston Rod Material Finish
- Chrome Plated
Dimensions
- Rod Thread Size
- M8 x 1.25
- Rod Diameter
- 12 mm
- Stroke Length
- 25 mm
- Bore Diameter
- 32 mm
Description
Compact air cylinder, ISO 21287, 32mm bore,25mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Air Inlet Type BSPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.