Shop PARKER
See all product information
Create Account
Compact air cylinder, ISO 21287, 40mm bo
- Mfr # P1PS040DC7G0050
- Zoro # G024937440
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
176 Degrees F
Minimum Operating Pressure
0.5 bar
Body Material Finish
Anodized
Body Material
Aluminum
Piston Rod Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1PS040DC7G0050
- Zoro #
- G024937440
- UPC #
- -
- Country of Origin
- United States
- Item
- Compact air cylinder, ISO 21287, 40mm bore,50mm stroke
- Maximum Operating Temperature
- 176 Degrees F
- Minimum Operating Pressure
- 0.5 bar
- Body Material Finish
- Anodized
- Body Material
- Aluminum
- Piston Rod Material
- Steel
- Cylinder Type
- Compact
- Series
- P1P
- For Fluid Type
- Dry, Filtered Compressed Air
- System of Measurement
- Metric
- Minimum Operating Temperature
- -4 Degrees F
- Standards
- ISO 21287
- Cylinder Repair
- Repairable
- Cushion Type
- Rubber Cushion
- Air Inlet Type
- BSPT
- Rod Gender
- Female
- Piston Rod Material Finish
- Chrome Plated
- Maximum Operating Pressure
- 10 bar
- Piston Material
- Aluminum
Dimensions
- Rod Diameter
- 12 mm
- Bore Diameter
- 40 mm
- Rod Thread Size
- M8 x 1.25
- Stroke Length
- 50 mm
Description
Compact air cylinder, ISO 21287, 40mm bore,50mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Air Inlet Type BSPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.