Compact air cylinder, ISO 21287, 40mm bo
- Mfr # P1PS040DC7G0075
- Zoro # G624937987
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-4 Degrees F
Piston Material
Aluminum
Piston Rod Material Finish
Chrome Plated
Standards
ISO 21287
Cylinder Repair
Repairable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1PS040DC7G0075
- Zoro #
- G624937987
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stroke Length
- 75 mm
- Bore Diameter
- 40 mm
- Rod Diameter
- 12 mm
- Rod Thread Size
- M8 x 1.25
Details
- Item
- Compact air cylinder, ISO 21287, 40mm bore,75mm stroke
- Minimum Operating Temperature
- -4 Degrees F
- Piston Material
- Aluminum
- Piston Rod Material Finish
- Chrome Plated
- Standards
- ISO 21287
- Cylinder Repair
- Repairable
- Piston Rod Material
- Steel
- Body Material Finish
- Anodized
- Cushion Type
- Rubber Cushion
- Minimum Operating Pressure
- 0.5 bar
- Maximum Operating Pressure
- 10 bar
- Maximum Operating Temperature
- 176 Degrees F
- Series
- P1P
- System of Measurement
- Metric
- Cylinder Type
- Compact
- For Fluid Type
- Dry, Filtered Compressed Air
- Rod Gender
- Female
- Air Inlet Type
- BSPT
- Body Material
- Aluminum
Description
Compact air cylinder, ISO 21287, 40mm bore,75mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Air Inlet Type BSPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.