Compact air cylinder, ISO 21287, 50mm bo
- Mfr # P1PS050DC7G0025
- Zoro # G124937722
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Pressure
0.5 bar
Piston Rod Material Finish
Chrome Plated
Body Material
Aluminum
Rod Diameter
16 mm
Standards
ISO 21287
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1PS050DC7G0025
- Zoro #
- G124937722
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Diameter
- 16 mm
- Rod Thread Size
- M10 x 1.5
- Bore Diameter
- 50 mm
- Stroke Length
- 25 mm
Details
- Item
- Compact air cylinder, ISO 21287, 50mm bore,25mm stroke
- Minimum Operating Pressure
- 0.5 bar
- Piston Rod Material Finish
- Chrome Plated
- Body Material
- Aluminum
- Standards
- ISO 21287
- Cushion Type
- Rubber Cushion
- Series
- P1P
- Cylinder Repair
- Repairable
- Body Material Finish
- Anodized
- Maximum Operating Temperature
- 176 Degrees F
- Air Inlet Type
- BSPT
- Cylinder Type
- Compact
- Piston Material
- Aluminum
- Maximum Operating Pressure
- 10 bar
- Minimum Operating Temperature
- -4 Degrees F
- Piston Rod Material
- Steel
- Rod Gender
- Female
- System of Measurement
- Metric
- For Fluid Type
- Dry, Filtered Compressed Air
Description
Compact air cylinder, ISO 21287, 50mm bore,25mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Air Inlet Type BSPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.