Shop PARKER
See all product information
Create Account
Compact air cylinder, ISO 21287, 63mm bo
- Mfr # P1PS063DC7G0025
- Zoro # G124937425
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Piston Rod Material
Steel
Standards
ISO 21287
System of Measurement
Metric
Air Inlet Type
BSPT
Rod Diameter
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1PS063DC7G0025
- Zoro #
- G124937425
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Diameter
- 16 mm
- Rod Thread Size
- M10 x 1.5
- Stroke Length
- 25 mm
- Bore Diameter
- 63 mm
Details
- Item
- Compact air cylinder, ISO 21287, 63mm bore,25mm stroke
- Piston Rod Material
- Steel
- Standards
- ISO 21287
- System of Measurement
- Metric
- Air Inlet Type
- BSPT
- Cylinder Type
- Compact
- Cushion Type
- Rubber Cushion
- Minimum Operating Pressure
- 0.5 bar
- Cylinder Repair
- Repairable
- Piston Material
- Aluminum
- Body Material Finish
- Anodized
- Piston Rod Material Finish
- Chrome Plated
- Body Material
- Aluminum
- Maximum Operating Pressure
- 10 bar
- For Fluid Type
- Dry, Filtered Compressed Air
- Maximum Operating Temperature
- 176 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Series
- P1P
- Rod Gender
- Female
Description
Compact air cylinder, ISO 21287, 63mm bore,25mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 63 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Air Inlet Type BSPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.