Compact air cylinder, ISO 21287, 63mm bo
- Mfr # P1PS063DC7G0050
- Zoro # G724937931
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Standards
ISO 21287
Maximum Operating Pressure
10 bar
Piston Rod Material
Steel
Cylinder Repair
Repairable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1PS063DC7G0050
- Zoro #
- G724937931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stroke Length
- 50 mm
- Rod Thread Size
- M10 x 1.5
- Bore Diameter
- 63 mm
- Rod Diameter
- 16 mm
Details
- Item
- Compact air cylinder, ISO 21287, 63mm bore,50mm stroke
- System of Measurement
- Metric
- Standards
- ISO 21287
- Maximum Operating Pressure
- 10 bar
- Piston Rod Material
- Steel
- Cylinder Repair
- Repairable
- Minimum Operating Temperature
- -4 Degrees F
- Piston Rod Material Finish
- Chrome Plated
- Piston Material
- Aluminum
- Minimum Operating Pressure
- 0.5 bar
- Body Material Finish
- Anodized
- Cushion Type
- Rubber Cushion
- Air Inlet Type
- BSPT
- Body Material
- Aluminum
- Maximum Operating Temperature
- 176 Degrees F
- Rod Gender
- Female
- Series
- P1P
- For Fluid Type
- Dry, Filtered Compressed Air
- Cylinder Type
- Compact
Description
Compact air cylinder, ISO 21287, 63mm bore,50mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 63 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Air Inlet Type BSPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.