Zoro Homepage

Composite DOT Push-to-Connect Fitting, Brass, Silver

  • Mfr # 68PTC-10-MA16

  • Zoro # G805277666


product price: $26.59
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Fitting Thread Size
M16
Fitting Side B Pipe Size
16 mm
Application
Air
Fitting Side A Tube Outer Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68PTC-10-MA16
Zoro #
G805277666
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size
M16
Fitting Side B Pipe Size
16 mm
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
1 5/8 in
Fitting Side 2 Pipe Size
16 mm
Fitting Side 1 Tube Outer Diameter
5/8 in

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 16 mm, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size M16, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.