Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composite DOT Push-to-Connect Fitting, Brass, Silver

  • Mfr # 68PTC-5/32-1

  • Zoro # G905574443


product price: $6.79
/ea

Key Features

Specific Fitting Shape
Straight Connector
Fitting Side A Connection Type
Push-to-Connect
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Overall Length
27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68PTC-5/32-1
Zoro #
G905574443
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27/32 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side B Pipe Size
1/16 in
Fitting Thread Size
1/16"
Fitting Side 2 Pipe Size
1/16 in
Fitting Side 1 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Connector
Fitting Side A Connection Type
Push-to-Connect
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Brass
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
-40 Degrees F
Application
Air
Maximum Operating Pressure
250 psi
Release Type
Collet
Compatible Tube Material
Nylon (Type A), Nylon (Type B), Stainless Steel
System of Measurement
Imperial
Color
Gold
Maximum Operating Temperature
220 Degrees F
Fitting Shape
Straight
For Media Type
Air
Series
PTC Brass
Material Grade
C36000
Operating Temperature - Maximum
220 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/16 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size 1/16 In., Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 220 Degrees F, Overall Length 27/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.