Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composite DOT Push-to-Connect Fitting, Brass, Silver

  • Mfr # 68PTC-6-MA22

  • Zoro # G005277671


product price: $24.39
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Overall Length
3/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Color
Gold
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68PTC-6-MA22
Zoro #
G005277671
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
22 mm
Fitting Thread Size
M22
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
22 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Color
Gold
Minimum Operating Temperature
-40 Degrees F
Release Type
Collet
System of Measurement
Imperial/Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Metric
Application
Air
Compatible Tube Material
Nylon (Type A), Stainless Steel
Fitting Material
Brass
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Resistance Properties
Impact-Resistant
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
250 psi
Fitting Shape
Straight
Series
PTC Brass
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
250 psi
Material Grade
C36000
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Metric
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
For Media Type
Air

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 22 mm, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size M22, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.