Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composite DOT Push-to-Connect Fitting, Brass, Silver

  • Mfr # 68PTC-8-MA12

  • Zoro # G005574428


product price: $20.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Color
Gold
Overall Length
1 3/8 in
System of Measurement
Imperial/Metric
Compatible Tube Material
Nylon (Type A), Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68PTC-8-MA12
Zoro #
G005574428
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
12 mm
Fitting Thread Size
M12
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
12 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Color
Gold
System of Measurement
Imperial/Metric
Compatible Tube Material
Nylon (Type A), Stainless Steel
Fitting Side B Connection Type
Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Resistance Properties
Impact-Resistant
Application
Air
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-40 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Release Type
Collet
Fitting Material
Brass
Fitting Shape
Straight
Operating Temperature - Minimum
-40 Degrees F
Material Grade
C36000
For Media Type
Air
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Series
PTC Brass
Fitting Side 2 Connection Type
Metric
Operating Pressure - Maximum
250 psi

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 12 mm, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size M12, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.