Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 175 psi, 4.9 In. W

  • Mfr # F602-12WGR/M4

  • Zoro # G4862891


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
5 micron
Connection Size - Air Treatment
1-1/2 in NPT
Max. Incoming Pressure - Air Treatment
175 psi
Max. Flow - Air Treatment
450 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F602-12WGR/M4
Zoro #
G4862891
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1-1/2 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
16.0 oz
Overall Height
9 7/16 in
Bowl Size
16 oz.
Size
Heavy-Duty
Drain Port Size
Push Type
Pipe Size
1-1/2" NPT
Overall Width
4 7/8 in
Air Inlet Size
1 1/2 in
Overall Depth
4 7/8 in
Air Outlet Size
1 1/2 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
175 psi
Max. Flow - Air Treatment
450 cfm
Bowl Material - Air Treatment
Zinc
For Removal Of
Particles, Water
Bowl Material
Die Cast Zinc
Includes
Air Filter, Internal Auto Drain, Metal Bowl, Sight Gauge
Drain Type
Automatic
Max. Pressure
175 psi
Filter Media
Polypropylene
Item
Compressed Air Filter
Housing Material
Zinc
Filter Rating
5 micron
Max. Temp.
150 Degrees F
Minimum Operating Temperature
40 Degrees F
Filter Element Material
Polypropylene
Body Material
Zinc
Differential Pressure Indicator Included
No
Filter Bowl Capacity
16 oz
Filter Bowl Material
Zinc
Filter Type
Particulate
Seal Material
Nitrile
For Fluid Type
Oil, Water
For Substance Type
Liquid Water, Oil, Particles
Maximum Flow Rate
450 cfm
Drain Part Compatibility
SA602MD
Air Outlet Type
NPT
Drain Included
Yes
Air Inlet Type
NPT
Sight Gauge Included
Yes
Pressure Drop
5 psig
Weight
7 lb
Number of Air Outlets
1
Maximum Operating Temperature
125 Degrees F
Duty Rating
Heavy Duty
Number of Air Inlets
1
Minimum Operating Pressure
20 psi
Maximum Operating Pressure
175 psi
System Location
Air Line
Series
F602
Type
General Purpose
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 450 cfm, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 4 7/8 in, Overall Height 9 7/16 in, Drain Included Yes, Filter Bowl Material Zinc, Drain Type Automatic, Series F602, Differential Pressure Indicator Included No, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility SA602MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.