Zoro Homepage

Compressed Air Filter

  • Mfr # AAPX030GNFX

  • Zoro # G303657557


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 7/16 in
Overall Depth
4 1/2 in
Filter Rating
0.01 micron
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Drain Type
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAPX030GNFX
Zoro #
G303657557
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
14 7/16 in
Overall Depth
4 1/2 in
Overall Width
4 3/4 in
Air Inlet Size
1 in

Details

Item
Compressed Air Filter
Filter Rating
0.01 micron
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Drain Type
Automatic
For Substance Type
Air, Carbon Dioxide, Nitrogen
Filter Efficiency
99.9999 %
Series
OIL-X
Drain Part Compatibility
P030AO
Differential Pressure Indicator Included
Yes
Minimum Operating Temperature
35 Degrees F
Weight
6.63 lb
Minimum Operating Pressure
22 psig
Maximum Operating Pressure
232 psi
Standards
ISO 14001, ISO 9001
Drain Included
Yes
Filter Type
Coalescing
For Fluid Type
Compressed Air
Maximum Flow Rate
233 cfm
Maximum Operating Temperature
176 Degrees F
Filter Bowl Material
Aluminum
Sight Gauge Included
No
Gauge Included
No
Air Inlet Type
NPT

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 233 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 3/4 in, Overall Height 14 7/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P030AO, Filter Efficiency 99.9999 Percent, Filter Rating 0.01 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.