Zoro Homepage

Compressed Air Filter

  • Mfr # AAPX040HNFX

  • Zoro # G403657716


product price: $1,425.99
/ea
Free Shipping & Returns

Key Features

Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Overall Width
6 7/16 in
Overall Height
20 15/16 in
Filter Rating
0.01 micron
Overall Depth
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAPX040HNFX
Zoro #
G403657716
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
6 7/16 in
Overall Height
20 15/16 in
Overall Depth
6 3/16 in
Air Inlet Size
2 in

Details

Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Item
Compressed Air Filter
Filter Rating
0.01 micron
Drain Type
Automatic
Drain Included
Yes
Series
OIL-X
Weight
15.82 lb
For Fluid Type
Compressed Air
Maximum Operating Pressure
232 psi
Differential Pressure Indicator Included
Yes
Maximum Flow Rate
466 cfm
Drain Part Compatibility
P040AO
Filter Bowl Material
Aluminum
Filter Type
Coalescing
Minimum Operating Temperature
35 Degrees F
Minimum Operating Pressure
22 psig
Maximum Operating Temperature
176 Degrees F
Filter Efficiency
99.9999 %
Standards
ISO 14001, ISO 9001
For Substance Type
Air, Carbon Dioxide, Nitrogen
Sight Gauge Included
No
Gauge Included
No
Air Inlet Type
NPT

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 466 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 6 7/16 in, Overall Height 20 15/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P040AO, Filter Efficiency 99.9999 Percent, Filter Rating 0.01 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.