Zoro Homepage

Compressed Air Filter

  • Mfr # ACSPX020DNMX

  • Zoro # G003657659


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
3 5/16 in
Overall Width
3 1/2 in
Overall Height
9 3/8 in
Filter Rating
Not Rated
Drain Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACSPX020DNMX
Zoro #
G003657659
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Depth
3 5/16 in
Overall Width
3 1/2 in
Overall Height
9 3/8 in
Air Inlet Size
3/4 in

Details

Filter Rating
Not Rated
Drain Type
Manual
Item
Compressed Air Filter
Maximum Operating Pressure
290 psi
Maximum Flow Rate
64 cfm
For Substance Type
Air, Carbon Dioxide, Nitrogen
Differential Pressure Indicator Included
Yes
Filter Type
Activated Carbon
Weight
3.1 lb
Drain Included
Yes
Minimum Operating Pressure
15 psig
ISO Class
1
Standards
ISO 14001, ISO 9001
For Fluid Type
Compressed Air
Filter Bowl Material
Aluminum
Maximum Operating Temperature
122 Degrees F
Series
OIL-X
Minimum Operating Temperature
35 Degrees F
Drain Part Compatibility
P020ACS
Sight Gauge Included
No
Gauge Included
No
Air Inlet Type
NPT

Description

Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 64 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 3 1/2 in, Overall Height 9 3/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P020ACS, Filter Rating Not Rated, For Fluid Type Compressed Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.