Zoro Homepage

Compressed Air Filter

  • Mfr # AOPX020DNFX

  • Zoro # G603657431


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9 3/8 in
Overall Depth
3 5/16 in
Filter Rating
1 micron
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Drain Type
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOPX020DNFX
Zoro #
G603657431
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
9 3/8 in
Overall Depth
3 5/16 in
Overall Width
3 1/2 in
Air Inlet Size
3/4 in

Details

Filter Rating
1 micron
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Drain Type
Automatic
Item
Compressed Air Filter
Maximum Operating Temperature
176 Degrees F
Differential Pressure Indicator Included
Yes
For Substance Type
Air, Carbon Dioxide, Nitrogen
Drain Included
Yes
Minimum Operating Pressure
22 psig
Standards
ISO 14001, ISO 9001
Weight
3.1 lb
Minimum Operating Temperature
35 Degrees F
Filter Type
Coalescing
For Fluid Type
Compressed Air
Drain Part Compatibility
P020AO
Filter Efficiency
99.925 %
Series
OIL-X
Maximum Operating Pressure
232 psi
Filter Bowl Material
Aluminum
Maximum Flow Rate
64 cfm
Sight Gauge Included
No
Gauge Included
No
Air Inlet Type
NPT

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 64 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 3 1/2 in, Overall Height 9 3/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P020AO, Filter Efficiency 99.925 Percent, Filter Rating 1 micron, For Fluid Type Compressed Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.