Zoro Homepage

Compressed Air Filter

  • Mfr # AOPX035GNFX

  • Zoro # G803657439


product price: $1,035.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Automatic
Overall Height
17 5/16 in
Filter Rating
1 micron
Overall Width
6 7/16 in
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOPX035GNFX
Zoro #
G803657439
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
17 5/16 in
Overall Width
6 7/16 in
Overall Depth
6 3/16 in
Air Inlet Size
1 1/2 in

Details

Drain Type
Automatic
Item
Compressed Air Filter
Filter Rating
1 micron
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Weight
15.14 lb
Series
OIL-X
Maximum Flow Rate
339 cfm
For Substance Type
Air, Carbon Dioxide, Nitrogen
Filter Bowl Material
Aluminum
Drain Part Compatibility
P035AO
Drain Included
Yes
Differential Pressure Indicator Included
Yes
Minimum Operating Pressure
22 psig
Maximum Operating Pressure
232 psi
Maximum Operating Temperature
176 Degrees F
Standards
ISO 14001, ISO 9001
Minimum Operating Temperature
35 Degrees F
Filter Efficiency
99.925 %
For Fluid Type
Compressed Air
Filter Type
Coalescing
Air Inlet Type
NPT
Gauge Included
No
Sight Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 339 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 6 7/16 in, Overall Height 17 5/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P035AO, Filter Efficiency 99.925 Percent, Filter Rating 1 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.