Zoro Homepage

Compressed Air Filter

  • Mfr # AOPX055JNFX

  • Zoro # G503657326


product price: $2,955.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
1 micron
Overall Depth
7 3/16 in
Overall Width
7 9/16 in
Drain Type
Automatic
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOPX055JNFX
Zoro #
G503657326
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Depth
7 3/16 in
Overall Width
7 9/16 in
Overall Height
33 1/4 in
Air Inlet Size
3 in

Details

Filter Rating
1 micron
Item
Compressed Air Filter
Drain Type
Automatic
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Minimum Operating Pressure
22 psig
Series
OIL-X
Filter Efficiency
99.925 %
Minimum Operating Temperature
35 Degrees F
Weight
34.78 lb
For Fluid Type
Compressed Air
Differential Pressure Indicator Included
Yes
For Substance Type
Air, Carbon Dioxide, Nitrogen
Filter Type
Coalescing
Drain Included
Yes
Standards
ISO 14001, ISO 9001
Maximum Flow Rate
1,314 cfm
Drain Part Compatibility
P055AA
Filter Bowl Material
Aluminum
Maximum Operating Pressure
232 psi
Maximum Operating Temperature
149 Degrees F
Gauge Included
No
Air Inlet Type
NPT
Sight Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3 in, Air Inlet Type NPT, Maximum Flow Rate 1,314 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 149 Degrees F, Overall Width 7 9/16 in, Overall Height 33 1/4 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P055AA, Filter Efficiency 99.925 Percent, Filter Rating 1 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.