Zoro Homepage

Compressed Air Filter, Pipe Size 1/2" NPT

  • Mfr # 06F32AC

  • Zoro # G3374563


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
150 psig
Item - Air Filters
General Purpose Filter
Bowl Size - Air Treatment
4.4 oz
Bowl Material - Air Treatment
Polycarbonate
Filter Rating - Air Treatment
40 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06F32AC
Zoro #
G3374563
UPC #
696738493896
Country of Origin
United States

Dimensions

Bowl Size - Air Treatment
4.4 oz
Pipe Size
1/2" NPT
Size - Air Treatment
Compact
Connection Size - Air Treatment
1/2 in NPT
Overall Height
6 1/4 in
Overall Width
2 13/16 in
Size
Compact
Bowl Size
4.4 oz.
Overall Depth
2 3/4 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Max. Pressure
150 psig
Item - Air Filters
General Purpose Filter
Bowl Material - Air Treatment
Polycarbonate
Filter Rating - Air Treatment
40 micron
Max. Flow - Air Treatment
85 cfm
Bowl Material
Polycarbonate
Includes
Air Filter, Metal Bowl Guard, Polycarbonate Bowl, Twist Drain
Filter Media
Polypropylene
For Removal Of
Particles, Water
Max. Incoming Pressure - Air Treatment
150 psi
Housing Material
Die Cast Zinc
Item
Compressed Air Filter
Drain Type
Manual
Max. Flow
85 cfm
Max. Temp.
125 Degrees F
Filter Rating
40 micron
Number of Air Outlets
1
Filter Type
Particulate
Filter Bowl Guard Material
Steel
Pressure Drop
5 psig
Filter Bowl Material
Polycarbonate
Differential Pressure Indicator Included
No
Filter Bowl Guard Included
Yes
Drain Part Compatibility
PS512P
Modular Connection
Modular Connection
Air Outlet Type
NPT
Drain Included
Yes
Filter Element Material
Plastic
Maximum Operating Temperature
125 Degrees F
Filter Bowl Capacity
4.4 oz
Number of Air Inlets
1
For Substance Type
Liquid Water, Oil, Particles
Minimum Operating Temperature
32 Degrees F
System Location
Air Line
Air Inlet Type
NPT
Weight
1.4 lb
Maximum Operating Pressure
150 psi
Maximum Flow Rate
85 cfm
Body Material
Zinc
Duty Rating
Heavy Duty
Series
06F
For Fluid Type
Oil, Water
Seal Material
Nitrile
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 13/16 in, Overall Height 6 1/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series 06F, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS512P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.