Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPRESSED AIR WATER SEPARATOR

  • Mfr # DH-WSA1000-F

  • Zoro # G811618606


product price: $8,381.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Type
Water Separator
Includes
Float Drain
Overall Length
49 in
Air Inlet Type
Flange
Overall Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-WSA1000-F
Zoro #
G811618606
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49 in
Overall Depth
9 in
Overall Width
18 in
Air Outlet Size
4 in
Air Inlet Size
4 in

Details

Item
Compressed Air/Water Separator
Type
Water Separator
Includes
Float Drain
Air Inlet Type
Flange
Maximum Flow Rate
2,100 scfm
Maximum Operating Temperature
140 Degrees F
Air Outlet Type
Flange
Drain Included
Yes
Minimum Operating Temperature
35 Degrees F
Drain Type
Automatic Float
Minimum Operating Pressure
15 psig
Maximum Flow @ 100 psi
2,100 cfm
For Fluid Type
Compressed Air
Body Material
Carbon Steel
Standards
ASME, ISO 8573-1
Maximum Operating Pressure
232 psig
For Substance Type
Air
Weight
180 lb
Filtered Substance
Water

Description

Compressed Air/Water Separator, Air Inlet Size 4 in, Air Inlet Type Flange, Maximum Flow @ 100 psi 2,100 cfm, Maximum Flow Rate 2,100 scfm, Maximum Operating Pressure 232 psig, Minimum Operating Temperature 35 Degrees F, Type Water Separator, Overall Length 49 in, Weight 180 lb, Air Outlet Size 4 in, Air Outlet Type Flange, Body Material Carbon Steel, Drain Included Yes, Drain Type Automatic Float, Filtered Substance Water, For Fluid Type Compressed Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.