Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPRESSED AIR WATER SEPARATOR

  • Mfr # DH-WSA1800-F

  • Zoro # G911618582


product price: $13,421.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Float Drain
Type
Water Separator
Filtered Substance
Water
Maximum Operating Temperature
140 Degrees F
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-WSA1800-F
Zoro #
G911618582
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
55 in
Air Inlet Size
6 in
Overall Depth
12 13/16 in
Air Outlet Size
6 in

Details

Includes
Float Drain
Item
Compressed Air/Water Separator
Type
Water Separator
Filtered Substance
Water
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
232 psig
Minimum Operating Pressure
15 psig
Weight
325 lb
For Fluid Type
Compressed Air
Body Material
Carbon Steel
Standards
ASME, ISO 8573-1
Minimum Operating Temperature
35 Degrees F
Drain Included
Yes
Drain Type
Automatic Float
Air Inlet Type
Flange
Maximum Flow @ 100 psi
3,780 cfm
Maximum Flow Rate
3,780 scfm
For Substance Type
Air
Air Outlet Type
Flange

Description

Compressed Air/Water Separator, Air Inlet Size 6 in, Air Inlet Type Flange, Maximum Flow @ 100 psi 3,780 cfm, Maximum Flow Rate 3,780 scfm, Maximum Operating Pressure 232 psig, Minimum Operating Temperature 35 Degrees F, Type Water Separator, Overall Length 55 in, Weight 325 lb, Air Outlet Size 6 in, Air Outlet Type Flange, Body Material Carbon Steel, Drain Included Yes, Drain Type Automatic Float, Filtered Substance Water, For Fluid Type Compressed Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.