Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPRESSED AIR WATER SEPARATOR

  • Mfr # DH-WSA3000-F

  • Zoro # G411618570


product price: $19,356.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Type
Water Separator
Includes
Float Drain
Minimum Operating Temperature
35 Degrees F
Minimum Operating Pressure
15 psig
Weight
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-WSA3000-F
Zoro #
G411618570
UPC #
-
Country of Origin
United States

Dimensions

Air Outlet Size
8 in
Overall Width
29 in
Overall Length
66 5/8 in
Air Inlet Size
8 in
Overall Depth
18 in

Details

Item
Compressed Air/Water Separator
Type
Water Separator
Includes
Float Drain
Minimum Operating Temperature
35 Degrees F
Minimum Operating Pressure
15 psig
Weight
550 lb
Air Outlet Type
Flange
Maximum Operating Temperature
140 Degrees F
Filtered Substance
Water
Drain Included
Yes
Drain Type
Automatic
Maximum Operating Pressure
232 psig
Standards
ASME, ISO 8573-1
Air Inlet Type
Flange
Maximum Flow Rate
6,300 scfm
Body Material
Carbon Steel
For Fluid Type
Compressed Air
For Substance Type
Air
Maximum Flow @ 100 psi
6,300 cfm

Description

Compressed Air/Water Separator, Air Inlet Size 8 in, Air Inlet Type Flange, Maximum Flow @ 100 psi 6,300 cfm, Maximum Flow Rate 6,300 scfm, Maximum Operating Pressure 232 psig, Minimum Operating Temperature 35 Degrees F, Type Water Separator, Overall Length 66 5/8 in, Weight 550 lb, Air Outlet Size 8 in, Air Outlet Type Flange, Body Material Carbon Steel, Drain Included Yes, Drain Type Automatic, Filtered Substance Water, For Fluid Type Compressed Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.