Parker
5/8" Compression Brass Male Connector 10PK
Mfr # 68CA-10-8
Zoro # G0386601
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 5/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Single Hole Mount, 1 Hole Low Arc Sill Faucet, Chrome Plated 952-CP
- ZORO SELECT 2" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 568-180
- GE Dishwasher Silverware Basket WD28X10128
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type K KH02010
- PARKER 1/2" Compression x 1/4" MNPT Brass Connector 10PK 68C-8-4
- PARKER 1/2" Compression Brass Nut & Acetal Sleeve 10PK 61P-8
- PARKER 3/16" Compression x 1/8" MNPT Brass 90 Deg Elbow 10PK 169C-3-2
- PARKER 1/4" Compression Brass Union 10PK, Max. Pressure: 300 psi 62C-4
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK 68P-6-2
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK 169HD-4-2
- PARKER 1/4" Compression Union Tee P4TU4
- Parker Compression Tube Fittings